Waring® Stainless Steel Dough Hook For WSM20L
Write a Review
|
Questions & Answers (0)
Product Description
This Waring® WSM20LDH stainless steel dough hook is a perfect replacement for the one that came standard with your WSM20L 20 qt. mixer. This hook is designed to effortlessly knead batches of dough, combining ingredients evenly for the perfect consistency. Use it to make delicious breads and pizzas from scratch!
PRICE
$535.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 9 in |
| Weight | 4 lbs |
Product Details
| Type | Dough Hook |
| Material | Stainless Steel |
| Manufacturers Part Number | WSM20LDH |
| For Use With | WSM20LT |
| Compatible Part/Model Number | WSM20LT |
| Brand | Waring |
Warranty
| Warranty | 1 Year on Parts & Labor |