Frost Stainless Steel Wall Mount Trash Can, 15 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel construction of waste bins best suited for high traffic areas. Garbage can is completely removable for convenient maintenance. Comes with standard bag holder apparatus. Code 327 provides extra large waste capacity. All stainless welded construction.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 11-1/2 in |
| Height | 24-1/4 in |
| Weight | 17 lbs |
Product Details
| Type | Wall Mount Trash Can |
| Mount | Surface |
| Color | Silver |
| Lid | No |
| Capacity | 15 gal |
| Lid Type | Open |
| Material | Stainless Steel |
| Manufacturers Part Number | 327 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Frost Products |