The Atlas Portable Wheelchair Stairlift is a specialized, battery powered stairlift engineered exclusively for wheelchair users who cannot transfer out of their chair. Unlike seated mobile stairlifts that require a person to leave their wheelchair and sit in a stair chair, the Atlas allows users to remain safely seated in their own wheelchair while being transported up or down stairs. This eliminates one of the most dangerous moments in mobility assistance the wheelchair to chair transfer. With the Atlas, the wheelchair is rolled directly onto the lift platform and secured using built in wheelchair frame clasps, wheel supports, and safety restraints. The Atlas is designed to accommodate standard and reclining wheelchairs in 16 inches, 18 inches, and 20 inches seat widths, making it compatible with most everyday wheelchair users. Once locked in place, the operator controls smooth, powered stair ascent or descent using motorized anti slip rubber tracks. The Atlas is able to handle up to 440 lbs. designed for use on straight staircases only and operates on wood, carpet, tile, concrete, and most standard stair materials when properly secured. It is ideal for homes, assisted living facilities, rehabilitation centers, emergency preparedness, and multi level residences where permanent wheelchair ramps or elevators are not possible. On flat surfaces, the Atlas also functions as a manual wheelchair transport device using its four wheel base, allowing the operator to move the wheelchair across floors before and after stair travel. This makes it practical for indoor mobility as well as stair access when needed. For wheelchair users who face stairs as a daily barrier and cannot safely transfer into a seated stair chair, the Atlas provides one of the only true portable wheelchair stairlift solutions available today.
Atlas Portable Wheelchair Stairlift – Battery Powered Stairlift for Standard & Reclining Wheelchairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 23 in |
| Height | 43 in |
| Weight Capacity | 440 |
| Weight | 53 lbs |
| Size | Standard |
Product Details
| Type | Battery Powered & Portable Stair Wheelchair |
| Color | Gray |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ATLS |
| Brand | Mobile Stairlift |
Warranty
| Warranty | Lifetime Warranty Frame; 6 Months on Replacement Parts |