Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Stryker

Model # :WB732225

MPN #: 6254

Stryker Evacuation Chair, 6254, 45"H x 20.5"W x 28"D, 500 lbs Capacity

Product Description
The Stryker Evacuation Chair gives you the power to evacuate disabled or injured persons, weighing up to 500 pounds, from multilevel facilities in emergency situations. Stryker's patented Stair-TREAD system assists in an easy descent down stairs by a single operator, with passengers weighing up to 200 pounds.

Our extendable head and foot end lift handle design supports proper ergonomic lifting technique while improving the line of vision to feet and steps when lifting the chair on stairs or over obstacles. Emergency situations are often a surprise. Build confidence and peace of mind knowing that you are prepared. Preparedness. It's a powerful thing.

Features and Benefits:
  • Assists in the evacuation of disabled or injured persons from multilevel facilities
  • Stair-TREAD tracked system enables one person to control descent down stairs for passengers weighing 200 pounds or less
  • Help comply with fire safety requirements and emergency response guidelines
  • Extendable head and foot end lift handle design supports proper ergonomic lifting technique while improving the line of vision to feet and steps when lifting the chair on the stairs or over obstacles
  • Designed to maximize mobility in tight spaces
  • Folds to compact size for convenient storage in compact spaces
  • Accessories sold separately.

  • The chair folds up for storage in a space measuring 45" x 11". Unfolded Dimensions: 45"H x 20.5"W x 28"D. Maximum capacity - 500 lbs. 15-year warranty.
PRICE
$5,199.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width28 in
Height45 in
Weight Capacity500 lbs
Weight34 lbs
SizeStandard

Product Details

TypeEvacuation Chair
Package Quantity1
ColorGreen
Manufacturers Part Number6254
BrandStryker

Warranty

Warranty15 Years