- Standard Glass Door Chromatography Refrigerator
- 47 Cu. Ft. Capacity
- Two sliding glass doors, self-closing (energy efficient, double pane vacuum insulated)
- Mechanical thermostat
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Adjustable operating temperature: 1°C to 10°C
- Eight adjustable shelves (adjustable in 1/2" increments)
- Magnetic door gasket for positive seal
- Integrated door handles
- Swivel casters (3-1/2")
- Interior lights are safety shielded and switch controlled
- One GFCI protected duplex electrical outlet
- One 2" access port with spring loaded self-closing, gasketed metal cover
- Probe access port (3/8")
- Powder coated steel white interior and exterior
- High density urethane foam cabinet insulation
- Hydrocarbon, natural refrigerant (R290)
- One year parts and labor warranty, plus an additional four year compressor parts warranty
- Exterior dimensions: 54-7/8"W* x 33-1/4"D x 81-3/4"H with casters; 78-1/4"H without casters. *Width with access port closed; 58-3/4"W width with access port open
- Cycle defrost
- 115V, 60 Hz, 7 Amps, 1/2 HP
- ETL Listed
- Note: This unit requires two electrical outlets
American Biotech Supply Standard Chromatography Refrigerator ABT-HC-CS-47, 47 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Standard Features:
PRICE
$7,299.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-7/8 in |
| Depth | 33-1/4 in |
| Height | 81-3/4 in |
Product Details
| Cabinet Color Family | White |
| Number of Adjustable Shelves | Yes |
| Door Type | Glass |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 8 |
| Phase | 1PH |
| Manufacturers Part Number | ABT-HC-CS-47 |
| Brand | American Biotech Supply |
| Type | Chromatography Refrigerator |
| Horsepower | 1/2 HP |
| Color | White |
| Amperage | 7 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 1 to 10 °C |
| Style | Upright |
| Capacity | 47 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Standard Chromatography Refrigerator |
| Door Style | Sliding Door |
| Refrigerant Type | R290 |
Warranty
| Warranty | 1 Year Parts & Labor, 4 Years Compressor Parts |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed, Certified to UL471 Standard |
| ADA Compliant | No |