Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017907

MPN #: WEB300

Waring WEB300 - Hotplate, Burner Commercial Extra, 120V

Product Description
Waring Hotplate, Burner Commercial Extra, 120V

Features
  • Heavy-duty cast-iron 7 inch burner plate - heats up quickly and evenly
  • 1300-watt heating elements are embedded into plates for maximum efficiency
  • Heavy-duty brushed stainless steel housing - easy to clean
  • Independent adjustable thermostats with Power ON and Ready indicator lights will alert you when the burner has reached set temperature
  • Nonslip rubber feet keep burner stable
  • Limited One Year Warranty
  • NSF and UL approved
PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth12-1/4 in
Height3-1/4 in
Weight8 lbs

Product Details

TypeSingle Burner
Amperage11 A
Hertz60 Hz
Voltage120 V
DescriptionHotplate
Watts1300 W
Manufacturers Part NumberWEB300
Number of Burners1
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, NSF