Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3231931

MPN #: HYD-ROLL-47-LP

Vestil™ Steel 47" Low Profile Roll Lifter Transporter, 15-3/4" Roll Dia., 880 lb. Capacity

Product Description
Roll lifter and transporters allow single users to maneuver heavy duty rolls onto the lifter and then directly on the printer feeder. Extended nylon strap provide leverage to help guide the roll into the trough and ensure materials are secured for transport. Concave trough design of the media tray stabilizes rolls for transit. Foot pump allows for smooth effortless lifting. Maximum roll diameter is 15-3/4".

Features:
  • Smooth surface for manageable handling
  • Bright yellow finish for clear visibility
  • Lifter enables an ergonomic position during transport
  • Lifter rolls smoothly on swivel casters


PRICE
$1,837.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width47-1/4 in
Height47-1/2 in
Raised Height33-1/2 in
Weight Capacity880 lbs
Weight195 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeRoll Lifter & Transporter
Powered or Manual LiftManual
ColorYellow
Caster Type(4) Swivel
MaterialSteel
Manufacturers Part NumberHYD-ROLL-47-LP
BrandVestil

Warranty

Warranty90 Days