Vestil Steel DC Powered Work Positioner, 35-1/2"L x 23-5/8"W x 79-1/2"H, 550 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Vestil work positioner takes the strain out of any lifting job! While many competitor models are big and bulky, the Vestil positioner is specifically built to go down narrow aisles and around confined spaces. With a platform height that is adjustable with a DC powered lift; getting to the perfect height is quick and easy. Two (2) 3" swivel load casters and two (2) 5" total locking swivel steering polyurethane casters standard. Includes two (2) 12V AGM batteries with an integral battery charger.
PRICE
$2,829.00
This product will be restocked by Jan 08, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-1/2 in |
| Width | 23-5/8 in |
| Height | 79-1/2 in |
| Lowered Height | 5-1/4 in |
| Raised Height | 67 in |
| Weight Capacity | 550 lbs |
| Weight | 244 lbs |
| Platform Width | 23-5/8 in |
| Platform Dimensions | 18-1/2 x 23-5/8 in |
| Platform Length | 18-1/2 in |
| Load Center | 9-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Blue |
| Lift Type | Push Button |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | MWP-550-DC |
| Charger Included | Yes |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |