Vestil Stainless Steel Manual Work Positioner, 34"L x 24-1/2"W x 76"H, 440 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
These lightweight lifts are designed to take the strain out of any lifting job. Ideal for use in narrow aisles and confined spaces. Platform height is adjustable with a manual hand winch. An auto brake system allows for controlled lowering. Two (2) 3" swivel load casters and two (2) 5" total locking swivel steering polyurethane casters standard.
PRICE
$4,429.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 24-1/2 in |
| Height | 76 in |
| Lowered Height | 5 in |
| Raised Height | 60 in |
| Weight Capacity | 440 lbs |
| Weight | 143 lbs |
| Platform Width | 24-1/2 in |
| Rear Wheel Diameter | 5 in |
| Platform Dimensions | 18-1/2 x 24-1/2 in |
| Platform Length | 18-1/2 in |
| Front Wheel Diameter | 3 in |
| Load Center | 9-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Silver |
| Lift Type | Hand Winch |
| Material | 304 Stainless Steel |
| Operation | Manual |
| Manufacturers Part Number | MWP-440-M-SS |
| Number of Wheels | 4 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |