Global Industrial
Model # :WB952150
Global Industrial™ Hardwood Dolly with Open Deck 24 x 16 1000 Lb. Capacity
|
Questions & Answers (0)
Product Description
Our hardwood open-deck Dolly is smoothly finished with flush top bolted construction. The wood is sterilized and baked at high temperatures and then a coat of varnish is applied to it. Inside Opening Is 16.75" X 9". Four swivel hard rubber casters. Measures 24" x 16" with a 1000 Lb. load capacity.
PRICE
$48.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
| Height | 5 in |
| Weight Capacity | 1000 lbs |
| Weight | 10 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 16 in |
| Deck Length | 24 in |
| Deck Height | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Hardwood Open Deck Dolly |
| Deck Material | Wood |
| Color | Brown |
| Caster Type | (4) Swivel |
| Style | Open Deck |
| Material | Wood |
| Manufacturers Part Number | 952150 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |