Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248075

MPN #: DTP-11-DLX

Vestil™ Steel Deluxe Drum Positioner, 41''L x 5-7/8''W x 6''H, 600 lb. Capacity, Blue

Product Description
Sometimes you will find that drums are not in their proper position and lifting or lowering those drums manually can be a dangerous job. To ease that burden, look for the manual drum up-ender! A drum up-ender provides the leverage needed for tilting horizontal drums to the vertical position. Designed with a narrow top plate this tool easily secures a variety of chimes. Built of durable steel with a baked in powder coat finish.

Features:
  • Two toothed design for quick maneuvering
  • Wide toe-plate structure prevents denting on barrel sides
  • Built in drum bung socket wrench
  • Textured handle end for a secure grip


PRICE
$74.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-7/8 in
Height6 in
Weight Capacity600 lbs
Weight7 lbs

Product Details

Assembly RequiredNo
TypeDeluxe Drum Positioner
ColorBlue
StyleManual Drum Upenders
MaterialSteel
Drum CapacityVarious gal
Manufacturers Part NumberDTP-11-DLX
BrandVestil

Warranty

Warranty30