Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3218342

MPN #: FTD-1616-8

Vestil™ Steel Heavy-Duty Flush Top Dolly, 16" x 16", 8000 lb. Capacity

Product Description
Some dollies are made for small items; others are built for the large. And then there are the few that exceed all expectations. This dolly is one of those few. With an 8,000 lb. capacity, this dolly isn't built for run of the mill daily chores. It is created to handle some of the heaviest loads in the warehouse, and then some. The 16" x 16" platform has ample surface area which makes transporting boxes, crates and even machinery a simple task. And don't worry about loading and unloading items from certain directions; the open design lets the user choose depending on the situation.

Features:
  • Includes 9 swivel casters
  • Smooth top limits nicks and scuffs
  • Rolls on glass filled nylon casters


PRICE
$535.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width16 in
Weight Capacity8000 lbs
Weight58 lbs
Wheel Diameter3 in
Deck Width16 in
Deck Length16 in

Product Details

Assembly RequiredYes
Wheel MaterialGlass Filled Nylon
TypeSteel Solid Deck Dolly
Deck MaterialSteel
ColorBlue
Caster Type(9) Swivel
Wheel Type9 Swivel
MaterialSteel
Deck TypeFlush Deck
Package Quantity1
Manufacturers Part NumberFTD-1616-8
BrandVestil

Warranty

Warranty30 days