Simplehuman® Steel Rectangle Step/Pedal Trash Can, 1.3 Gallon, Gold
Write a Review
|
Questions & Answers (0)
Product Description
Bring Luxury And Convenience To Compact Areas With The Simplehuman® 1.3 Gallon (5L) Slim Step Can In Matte Gold Steel. Designed For Tight Bathroom Nooks And Vanities, Its Space-Saving Profile Fits Flush Against Walls. The Convenient Internal Liner Pocket Stores And Dispenses Custom Bags Right Inside The Can. Equipped With A Durable Steel Step Pedal Built For Over 150,000 Steps, A Silent Slow-Closing Lid, And A Removable Inner Bucket For Easy Cleaning. Specially Tailored For Code B Custom Fit Liners.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/16 in |
| Depth | 12-5/8 in |
| Height | 12-3/16 in |
Product Details
| Type | Step Can |
| Color | Gold |
| Lid | Yes |
| Capacity | 1.3 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Matte |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2130 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |