Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB311840

MPN #: 7100209336

Saflok Carabiners, DBI-Sala™ 2000112

Product Description
Saflok Carabiners, DBI/SALA 2000112

Saflok™ Carabiner - Model # 2000112. 11/16 in. (17.5mm) gate opening steel carabiner with self closing/locking gate.

Features:
  • 11/16 in. (17.5mm) gate opening steel carabiner
  • Self closing and locking gate for added safety
  • Highly corrosion resistant plated hardware
  • High strength steel construction
  • User friendly compact and lightweight design


PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4
Weight Capacity3600 lbs
Weight0.6 lbs
Gate Opening11/16 in
SizeOne Size
Opening Size11/16 in
Tensile Strength5000

Product Details

Lock TypeTwist Lock
TypeCarabiner
Anchor MaterialSteel
ColorBrown
Hook TypeSelf-Closing
StyleFixed
Install TypeReusable
MaterialSteel
Manufacturers Part Number7100209336
Brand3M DBI-SALA

Compliance & Certifications

CertificationsMeets or Exceeds Industry Standards Including OSHA & ANSI