Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37643 Black Lead Insertion Grade Conductive Foam, 1-7/8"L x 3-3/16"W x 1/4"H

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Protektive Pak 37643 Black Lead Insertion Grade Conductive Foam, 1-7/8"L x 3-3/16"W x 1/4"H

Item #: WBB1110702

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.93
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak Black Lead Insertion Grade Conductive Foam, 1-7/8"L x 3-3/16"W x 1/4"H

Features:
  • Ideal for lead insertion packaging, providing ESD and physical protection to component leads
  • Shuntable, brings leads to equipotential, minimizing exposure to discharge
  • Conductive crosslink polyethylene foam, RTT < 104 ohms
  • Non-contaminating, corrosion resistant, will not affect solderability
  • Cross linked foam will not particulate; the choice for critical environments
  • 3.1 lb/ft density
  • Available in small, ready-to-use pieces
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES1-7/8
    • WIDTH INCHES3-3/16
    • HEIGHT INCHES1/4
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyethylene Foam
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37643
    • PACKAGE QUANTITY1
    • SERIESProtektive Pak
    • STYLELead Insertion Grade
    • TYPEConductive Foam
    • WEIGHT LBS0.003
    • TEMPERATURE TOLERANCE-85 to 200 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed