Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Quality Park Poly Night Deposit Bag 45228 - 10" x 13", White

Quality Park Poly Night Deposit Bag 45228 - 10" x 13", White

Item #: WBB1001729

Not Yet Rated

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $139.95 ea.
  • Buy 2+ $138.95 ea.

Customers Also Viewed

Quality Park Night Deposit Bag, QUA45228, 10" Width x 13" Length, White

Night Deposit Bags are designed to protect deposits from pilferage. Redi-Strip closure is tamper-resistant and easy to close. Durable, opaque, polyethylene material prevents viewing of contents. Preprinted information blocks make them easy to label with prompts for recipient, sender, date and amount. Recyclable bags are sequentially numbered with tear-off receipt for easy tracking.

Features

  • Secure
  • Tamper Resistant
  • Closure
  • Durable

Product Specifications

  • WIDTH INCHES10
  • HEIGHT INCHES13
  • BRANDPM Company®
  • COLOR FINISHWhite
  • DESCRIPTIONNight Deposit Bag
  • MANUFACTURERS PART NUMBER45228
  • MATERIAL(S)Polyethylene
  • PACKAGE QUANTITY100
  • STYLESingle Pocket
  • TYPENight Deposit Bag
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quality Park Poly Night Deposit Bag 45228 - 10" x 13", White

Quality Park Poly Night Deposit Bag 45228 - 10" x 13", White

Item #: WBB1001729

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant