The Werner A230400 disposable roof anchors are convenient and easy to install. When the job is complete, simply knock down or shingle over the anchor point. Fits any roof pitch. Comes with fasteners included.
Werner® Roof Anchor, Knock Down, Plated Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.40 Sold in packages of 12 / $8.20 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Width | 2 in |
| Height | 3-5/8 in |
| Weight Capacity | 1,800 lbs |
| Weight | 0.5 lbs |
| Connection Size | 7/8 |
Product Details
| Type | Roof Anchor |
| Anchor Material | Steel |
| Material | Steel |
| Color | Gray |
| Brand | Werner |
Compliance & Certifications
| Certifications | OSHA 1910 & 1926 |