Stryker LUCAS® 2 Back Plate, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Back Plate is positioned beneath the patient to provide a stable platform for the LUCAS® chest compression system during mechanical CPR.
The back plate supports proper positioning of the device and helps maintain consistent chest compression performance during resuscitation and patient transport.
Designed for use with the LUCAS® 2 Chest Compression System.
The back plate supports proper positioning of the device and helps maintain consistent chest compression performance during resuscitation and patient transport.
Designed for use with the LUCAS® 2 Chest Compression System.
PRICE
$809.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 12 in |
| Height | 5 in |
| Weight | 5 lbs |
Product Details
| Type | Back Plate |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 21996-000044 |
| Brand | Stryker |