Stryker LUCAS® 2/3 Car Cable, 12-24V DC
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® Car Cable allows compatible LUCAS® chest compression systems to be powered from a vehicle power source. The cable connects the device to a 12–28V DC vehicle outlet, allowing continued operation during patient transport.
When connected, the cable supports prolonged operation of the device and can also charge the battery while installed in the device. Under normal conditions, the battery can reach a full charge in less than two hours when powered by the car cable.
Designed for use with LUCAS® 2 and LUCAS® 3 Chest Compression Systems.
When connected, the cable supports prolonged operation of the device and can also charge the battery while installed in the device. Under normal conditions, the battery can reach a full charge in less than two hours when powered by the car cable.
Designed for use with LUCAS® 2 and LUCAS® 3 Chest Compression Systems.
PRICE
$269.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 3 in |
| Weight | 1 lbs |
Product Details
| Type | Car Cable |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11576-000048 |
| Brand | Stryker |