Stryker Lifepak® 15 Temperature Adapter Cable, 5 ft, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® 15 Temperature Adapter Cable (5 ft) enables temperature monitoring capabilities when used with the Lifepak® 15 Monitor/Defibrillator. This adapter cable connects compatible temperature probes to the device, allowing clinicians to measure and monitor a patient's body temperature as part of comprehensive patient assessment and ongoing care.
With a 5-foot cable length, the adapter provides flexibility for patient positioning while maintaining a secure connection between the temperature probe and the monitor/defibrillator. This length allows caregivers to work comfortably around the patient while keeping monitoring equipment positioned safely and efficiently within reach.
Designed for use in demanding healthcare environments, the cable is built to withstand frequent handling and routine clinical use. Its durable construction helps ensure reliable signal transmission, supporting accurate temperature readings during patient monitoring in both emergency and hospital settings.
The temperature adapter cable is commonly used in hospitals, emergency departments, and emergency medical services (EMS) environments where the Lifepak® 15 is relied upon for multi-parameter patient monitoring. Adding compatible accessories like the temperature adapter cable helps expand the monitoring capabilities of the device and supports more complete patient assessment during critical care situations.
With a 5-foot cable length, the adapter provides flexibility for patient positioning while maintaining a secure connection between the temperature probe and the monitor/defibrillator. This length allows caregivers to work comfortably around the patient while keeping monitoring equipment positioned safely and efficiently within reach.
Designed for use in demanding healthcare environments, the cable is built to withstand frequent handling and routine clinical use. Its durable construction helps ensure reliable signal transmission, supporting accurate temperature readings during patient monitoring in both emergency and hospital settings.
The temperature adapter cable is commonly used in hospitals, emergency departments, and emergency medical services (EMS) environments where the Lifepak® 15 is relied upon for multi-parameter patient monitoring. Adding compatible accessories like the temperature adapter cable helps expand the monitoring capabilities of the device and supports more complete patient assessment during critical care situations.
PRICE
$939.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Temperature Adapter Cable |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11140-000078 |
| Brand | Stryker |