Stryker LUCAS® 2 Back Plate Anti-slip Tape, 6 Strips, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Back Plate Anti-Slip Tape (3 Pack × 6 Strips)
The LUCAS® Back Plate Anti-Slip Tape Set provides replacement anti-slip strips designed to increase friction between the back plate and the supporting surface.
The strips help reduce slipping when the device is used on smooth surfaces and support stable positioning during chest compressions.
This package includes three sets of anti-slip tape, with six strips per set.
Designed for use with the LUCAS® 2 Chest Compression System.
The LUCAS® Back Plate Anti-Slip Tape Set provides replacement anti-slip strips designed to increase friction between the back plate and the supporting surface.
The strips help reduce slipping when the device is used on smooth surfaces and support stable positioning during chest compressions.
This package includes three sets of anti-slip tape, with six strips per set.
Designed for use with the LUCAS® 2 Chest Compression System.
PRICE
$225.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 8 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Anti-slip Tape |
| Package Quantity | 18 |
| Color | Clear |
| Manufacturers Part Number | 11576-000053 |
| Brand | Stryker |