Stryker LUCAS® 2 Patient Strap, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Patient Strap is designed to help secure the patient to the LUCAS® device during mechanical CPR. The strap helps maintain proper positioning of the device relative to the patient while chest compressions are delivered.
Constructed for reliable performance, the strap supports stable device placement during patient movement or transport.
This package contains three patient straps.
Designed for use with the LUCAS® 2 Chest Compression System.
Constructed for reliable performance, the strap supports stable device placement during patient movement or transport.
This package contains three patient straps.
Designed for use with the LUCAS® 2 Chest Compression System.
PRICE
$529.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Patient Strap |
| Package Quantity | 3 |
| Color | Yellow/Black |
| Manufacturers Part Number | 11576-000051 |
| Brand | Stryker |