Stryker LUCAS® 2 Stabilization Strap, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Stabilization Strap is designed to provide additional stabilization of the device relative to the patient and help prevent downward movement of the device during operation.
Each strap set includes a neck strap and support leg straps designed to support stable device positioning during mechanical CPR.
This package contains one stabilization strap set.
Designed for use with the LUCAS® 2 Chest Compression System.
Each strap set includes a neck strap and support leg straps designed to support stable device positioning during mechanical CPR.
This package contains one stabilization strap set.
Designed for use with the LUCAS® 2 Chest Compression System.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 6 in |
| Weight | 4 lbs |
Product Details
| Type | Stabilization Strap |
| Package Quantity | 1 |
| Color | Yellow/Black |
| Manufacturers Part Number | 21996-000064 |
| Brand | Stryker |