Stryker LUCAS® 3 Slim Backplate Anti-slip Tape, 6 Strips
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 3 Slim Backplate Anti-Slip Tape is designed to increase friction between the LUCAS® slim backplate and the supporting surface beneath the patient.
The strips help reduce slipping when the device is used on smooth surfaces and support stable positioning during mechanical CPR.
This package includes six anti-slip tape strips.
Designed for use with the LUCAS® 3 Chest Compression System.
The strips help reduce slipping when the device is used on smooth surfaces and support stable positioning during mechanical CPR.
This package includes six anti-slip tape strips.
Designed for use with the LUCAS® 3 Chest Compression System.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Type | Anti-slip Tape |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 11576-000089 |
| Brand | Stryker |