Dent Fix Air Operated Mult Hole Punch DF-MP050K
Write a Review
|
Questions & Answers (0)
Product Description
5 in 1 Pneumatic Punch and Flange Kit DENDFMP050K Brand New!
PRICE
$819.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/16 in |
| Width | 10-5/8 in |
| Height | 3-1/2 in |
| Weight | 8 lbs |
Product Details
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DENDFMP050K |
| Brand | Dent Fix |