Features
- Certifications: Kosher
- Auto-dispensed through the Optimizer system
Weights & Dimensions
| Size | 8 lb |
Product Details
| Style | Liquid |
| Type | Dishwashing Detergent |
| Scent | Citrus |
| Applicable Materials | Ceramic, Glass, Metal, Plastic |
| Size Type | 8 lb. Capsule |
| Helps Remove | Food Debris, Grease |
| Package Quantity | 2 Bottles |
| Description | Encapsulated Pot & Pan Detergent |
| Manufacturers Part Number | 95901035 |
| For Use With | General Purpose, Kitchen |
| Brand | Diversey |