Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178496

MPN #: 957271100

Diversey™ Suma® Klear Rinse Aid Liquid Detergent, Characteristic Scent, 5 Gallon Pail

Product Description
Mid-range rinse aid especially for high total dissolved solid water conditions. Ensures that even problem water sheets off glasses and ware, allowing rapid drying without water spots or difficult mineral deposits. Clear red in color with a characteristic scent.

Features
  • Ensures that even problem water sheets off glasses and ware, allowing rapid drying without water spots or difficult mineral deposits
  • Mid-range rinse aid especially for hard water conditions
  • Precise dosing ensures consistent sparkling results, coupled with real cost control
  • Certifications: Kosher, Halal, Letter of No Objection
  • Automatically injected by dishmachine


PRICE
$449.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 gal

Product Details

StyleLiquid
TypeDishwashing Detergent
ScentCharacteristic
Applicable MaterialsGlasses
Size Type5 Gallon Pail
Helps RemoveDifficult Mineral Deposits, Water Spots
Package Quantity1 Pail
DescriptionRinse Aid Liquid Detergent
Manufacturers Part Number957271100
For Use WithGeneral Purpose, Kitchen
BrandDiversey