x

Take 15% off your entire order!

Offer applied at checkout

Summit-36" European 500 CFM Range Hood, S/S

Summit-36" European 500 CFM Range Hood, S/S

Item #: WBB678849

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$910.00 up to 38% OFF

Price: $565.00

$94.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Summit 36" European 500 CFM Range Hood, S/S

SUMMIT PROFESSIONAL introduces a new line of European wall-mounted range hoods designed for outstanding performance and elegant style. SUMMIT SEH2636 is a 36" wide range hood with a 500 CFM blower. Constructed entirely from stainless steel, it features an adjustable chimney and three aluminum cassette filters with a wide filtration area. The three-speed fan and timer are operated with a slider control panel. Two halogen light bulbs are pre-installed, offering an elegant illumination of your range. The SEH2636 is designed for ducted use, but may be converted to a ductless (recirculating) range hood when you order an optional charcoal filter set. This model is manufactured in Europe and ships in one box.

  • BRAND Summit Appliance
  • MANUFACTURERS PART NUMBER SEH2636
  • WIDTH INCHES 35-3/8
  • DEPTH INCHES 19-2/3
  • HEIGHT INCHES 36
  • BODY FINISH Stainless Steel
  • MAX AIR MOVEMENT 500
  • # OF FAN SPEEDS 3
  • UNDER HOOD LIGHT Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit-36" European 500 CFM Range Hood, S/S

Summit-36" European 500 CFM Range Hood, S/S

Item #: WBB678849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant