x

Take 15% off your entire order!

Offer applied at checkout

Summit-36"W Convertible Range Hood, Ducted Or Ductless Use, White

Summit-36"W Convertible Range Hood, Ducted Or Ductless Use, White

Item #: WBB678873

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Summit 36"W Convertible Range Hood For Ducted Or Ductless Use, White Finish

SUMMIT is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen. The H1600 series features our most versatile convertible range hoods that can be used with top or rear venting and easily converted into non-vented (recirculating) mode. These hoods offer the features all customers want, including a two-speed fan, switchable light, and aluminum-charcoal filter. The H1636W is a 36 inch wide range hood made in a white finish. Additional units are available in stainless steel, black, and bisque and come in 20, 24, and 30 inch widths to match most ranges. All SUMMIT range and shell hoods are made in the U.S.A.

  • BRAND Summit Appliance
  • MANUFACTURERS PART NUMBER H1636W
  • WIDTH INCHES 36
  • DEPTH INCHES 18
  • HEIGHT INCHES 5
  • PARTS/LABOR WARRANTY 1 Year
  • BODY FINISH White
  • UNDER HOOD LIGHT No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Summit-36"W Convertible Range Hood For Ducted Or Ductless Use, Black

Item #: B678872

Not Yet Rated

Usually ships in 12 to 15 days

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit-36"W Convertible Range Hood, Ducted Or Ductless Use, White

Summit-36"W Convertible Range Hood, Ducted Or Ductless Use, White

Item #: WBB678873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant