Stretch Wrap Machine for 10"-20"W Roll, 5000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The medium duty powered stretch machines offer the same great features as the standard duty machines in 5,000 lbs capacity unit. It is complete with a powered turntable and counter-balanced stretch wrap film mast. To operate, depress the foot pedal and manually move the mast up and down. The film wrap tension is controlled with an adjustable, friction-brake assembly. The film placement is controlled manually by moving the carriage assembly and down the vertical mast. A hand operated carriage-brake allows the carriage to move freely making film application fast and simple. The system will accept 10" to 20" material. The unit ships with mast disconnected, simply raise the mast and clamp into place. The standard manual film wrap delivery can be upgraded to 115V 1-phase AC powered mast option (PMO). The handheld control is used to raise/lower the film, while the foot control is used to operate the turntable.
PRICE
$6,089.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 102-7/16 in |
| Width | 60 in |
| Height | 99-3/4 in |
| Weight Capacity | 5000 lbs |
| Weight | 1314 lbs |
| Turntable Height | 11-1/16 in |
| Turntable Diameter | 54 in |
| Max Load Size | 100" x 68" x 32" |
| Max Roll Width | 20 in |
| Max Wrap Height | 80-5/16 in |
| Max Load Diameter | 90 in |
| Min Roll Width | 10 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | SWA-54 |
| Mast Vertical Movement | Manual |
| Speed | 3 - 12 rpm |
| Brand | Vestil |
| Type | Manual Stretch Wrapper |
| Color | Blue |
| Voltage | 115 V |
| Control | Foot |
| Package Quantity | 1 |
| Description | Stretch Wrap Machine |
Warranty
| Warranty | 1 yr |