- Half-Size Epoxy Wire Rack for 15mm-16mm Tubes
- Half-Size Epoxy Rack for 15mm-16mm Tubes
- Blue
- Save Valuable Workspace
- Accommodates 10mL tubes
- Holds 24 tubes
- Epoxy coating protects wire frame from damage due to chemical exposure
Marketlab Half Epoxy Wire Tube Rack, For 15mm-16mm Tube, 24 Place, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15-16mm |
Product Details
| Type | Test Tube Racks |
| Capacity | 15-16mm Tubes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 2598-BL |
| Brand | Marketlab |