Techstar Mini Starcarts - Standard - Gray - 19"Wx33"Dx28"H
Write a Review
|
Questions & Answers (0)
Product Description
TECHSTAR Mini Starcarts feature a smaller size perfect for light-duty material handling jobs. -3/16" thick body with plated steel undercarriage. All-swivel 3" threadguard rubber casters at the corners offer better maneuverability. Color: gray.
PRICE
$299.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Width | 33 in |
| Height | 28 in |
| Inside Height | 24 in |
| Weight Capacity | 200 lbs |
| Wheel Diameter | 3 in |
Product Details
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 5 bu |
| Capacity | 6 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | 105A-GRAY |
| Duty | Light Duty |
| Base Material | Steel |
| Brand | TechStar Plastics |