Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161485

MPN #: R6030

REED Temperature/Humidity Data Logger, 3.6V Battery

Product Description
This data logger has the ability to record up to 32,000 ambient temperature and relative humidity readings. Simply connect the R6030 to a computer via the included USB cable to setup parameters (sampling rate, min/max alarms) and disconnect to begin recording. The R6030 features a real-time clock with day/time stamp and LCD display to see live measurements.

Features:
  • Stores up to 16,000 temperature and 16,000 humidity readings
  • User selectable sampling rate from 1 sec to 24 hrs.
  • Visible alarm (LED) if set max/min values are exceeded
  • Wall mount bracket and lock for long-term monitoring
  • Real-time clock with date and time stamp
  • Dual LCD displays current temperature, humidity, min/max and date/time
  • Download and analyze data directly to computer via included USB cable
Includes:
  • Temperature/Humidity Data logger
  • Mounting Bracket with Screws
  • USB Cable
  • Software
  • Security Lock
  • 3.6V Battery
Ideal Applications for the REED R6030:
  • Environmental studies
  • HVAC/R system installation
  • Greenhouses and industrial spaces
  • Saunas
  • Humidors
  • Museums
  • Food and Beverage
  • Warehouses
  • Transportation


PRICE
$155.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8
Width1-5/16 in
Height3-11/16 in
Weight0.3

Product Details

StyleData Logger
Temperature Range-40 to 158
DescriptionTemperature/Humidity Data Logger
Manufacturers Part NumberR6030
Case IncludedNo
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE