United Scientific Test Tube Rack For 16mm Tubes, PP, 1-Piece, 36 Places, White, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
One-piece molded racks have a three-tier grid design. Polypropylene construction provides good chemical and thermal resistance. Autoclavable. Racks feature a 3/4" x 2-3/4" labelling area on two sides. Open design allows easy viewing of contents from all sides. Available in size that hold 16mm tubes. Racks feature a 6 x 6 array of holes.
PRICE
$39.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0-5/8" Dia. |
Product Details
| Style | 3-Tier |
| Type | Test Tube Rack |
| Capacity | 16mm, 36 Tubes |
| Material | Polypropylene |
| Package Quantity | 4.0 |
| Color | White |
| Manufacturers Part Number | 77907 |
| Brand | United Scientific |