Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642383

MPN #: TH10

Extech TH10 Temperature USB Datalogger, Green

Product Description
Extech TH10 Temperature USB Datalogger, Green

USB interface for easy setup and data download. Datalogs 32,000 temperature readings (-40 to 158 degrees F/-40 to 70 degrees C) )with selectable data sampling rates from 2 seconds up to 24 hours for days, weeks and months of datalogging. User-programmable high/low alarm thresholds. Two start methods: instant (when exiting software) or manual (using push button on unit).

Complete with:
  • 3.6V lithium battery
  • Protective USB cap
  • Mounting bracket
  • Software
PRICE
$96.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0 in

Product Details

Temperature Range-40 To 158°F
MaterialPlastic
Package IncludesComplete W/3.6V Lithium Battery, Protective Usb Cap, Mounting Bracket
DescriptionTemperature Usb Datalogger
ColorGreen
Manufacturers Part NumberTH10
Case IncludedNo
BrandExtech