Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Continental Fan ADP42-3 Panel Fan Direct Drive Three Phase 21390 CFM

Model #: WBB177861

MPN #: ADP42-3

Continental Fan ADP42-3 Panel Fan Direct Drive Three Phase 21390 CFM

|
Questions & Answers (0)
PRICE
$3,577.00
Usually ships in 23 to 26 days
Three Phase Direct Drive Panel Fan

This panel fan is used for power plant, parking garage, warehouse and general ventilation applications. Features factory set adjustable pitch cast aluminum airfoil impellers and heavy duty welded steel construction. Air dried enamel finish. TEFC industrial duty motor. Three Phase. Direct Drive. 21390 CFM. Horsepower rating based upon maximum speed/load. For commercial use only.

1
1
Easy online or call-in returns.