Vestil Tilting 55 Gallon Drum Dolly DRUM-QUAD-H-TLT Rubber Wheels 900 Lb.
|
Questions & Answers (0)
Product Description
TILTING DRUM DOLLY
The Tilting Drum Dolly allows the user to tilt the drum 10° for better liquid extraction when utilizing drum pumps or similar devices. Durable steel dolly works with 55 gallon steel, plastic and fiber drums. Dolly includes a 4'L nylon pull strap with a steel hook for easy portability. Drum tilting dolly is highly maneuverable with four swivel casters. Patent pending.
The Tilting Drum Dolly allows the user to tilt the drum 10° for better liquid extraction when utilizing drum pumps or similar devices. Durable steel dolly works with 55 gallon steel, plastic and fiber drums. Dolly includes a 4'L nylon pull strap with a steel hook for easy portability. Drum tilting dolly is highly maneuverable with four swivel casters. Patent pending.
PRICE
$159.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-7/8 in |
| Width | 30-7/8 in |
| Height | 5-3/4 in |
| Weight Capacity | 900 lbs |
| Weight | 23 lbs |
| Wheel Diameter | 3 in |
| Diameter | 23-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Hard Rubber |
| Type | Tilting Drum Dolly |
| Color | Gray |
| Wheel Type | Hard Rubber |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DRUM-QUAD-H-TLT |
| Brand | Vestil |