Fluke 179 ESFP Digital Multimeter, 1000V, TRMS, Temperature, IEC 1010 CAT IV 600V, CAT III 1000V
|
Questions & Answers (0)
Product Description
FLUKE-179 ESFP
Fluke 179 Digital Multimeter, 1000V, TRMS, Temperature, IEC 1010 CAT IV 600V, CAT III 1000V
Fluke 179 Digital Multimeter, 1000V, TRMS, Temperature, IEC 1010 CAT IV 600V, CAT III 1000V
PRICE
$535.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | FLUKE-179 ESFP |
| Type | Multimeter |
| Voltage Range | 0.1mV - 1000 V |
| AC Voltage | 600.0 mV - 1000 V |
| Brand | Fluke Electronics |
| Voltage Rating | 1000 V |