Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wire Stripping Pliers

84 Results

Wire Strippers & Cutters

Wire Strippers & Cutters
These wire strippers and cutters are essential hand tools for electricians, contractors, engineers, and more. Crafted with durable materials to ensure long-lasting performance, these wire cutters allow for precise and efficient wire handling, maintenance, and repair. Wire strippers and cutters are available in various sizes and styles to accommodate different wire gauges and applications.
CompareImageLengthHandle TypeHandle Color FamilyWire CutterSpring LoadedHandle StyleModel #Price
KNIPEX 12 62 180 Automatic Adjustable Length 10-24 AWG Wire Stripper
7-1/4 in
Trigger Release
Multi-colored
No
Yes
Trigger Release
Ships Same Day
WBB1820643
$58.95
Jokari® PWS-Plus 001 Micro Precision Wire Strippers for 0.12 - 0.40mm Solid and Stranded Wires
102
-
-
-
-
-
Ships Same Day
WBB985467
$47.95
Jokari® ESD-Plus 001 Micro Precision Wire Strippers for 0.12 - 0.40mm Solid and Stranded Wires
102
-
-
-
-
-
Ships Same Day
WBB985472
$80.95
Beta 1148A 7-1/2" Self-adjusting Wire Stripping Pliers with Cutting Device
7-1/2
Comfort Grip
Black
Yes
Yes
Comfort Grip
WBB3195849$229.95
Jokari® PWS-Plus 003 Micro Precision Wire Strippers for 0.30 - 1mm Solid and Stranded Wires
102
-
-
-
-
-
Ships Same Day
WBB985442
$47.95
Jokari® SWS-Plus 050 Micro Precision Wire Strippers for 0.5mm Solid and Stranded Wires
4.02 in
-
-
-
-
-
Ships Same Day
WBB985461
$43.95
Jokari® End Sleeves for Jokari® Quadro Wire Tool 2.5mm² Blue
5/16 in
-
-
-
-
-
WBB985432$60.95
Triplett GEM Electronics 2-Level Radial Coax Wire Stripper
7
-
-
No
-
-
WBB3114628$24.75
Triplett GEM Electronics Crimp Tool for BNC Crimp-Crimp Connectors
11
-
Yellow
No
No
Straight
Ships Same Day
WBB3114808
$50.95
Williams® 7" Side Cutting Combination Pliers with Bi-Molded Grip
7
Non-Slip Grip
Multi-colored
Yes
Yes
Ergonomic
WBB3191452$42.95
Showing 1-10 of 80 results

Crimping & Cutting Pliers

Crimping & Cutting Pliers
These crimping and cutting pliers are designed for efficient, precise wire stripping and terminal crimping. Crimping pliers work with both insulated and non-insulated terminals and connectors. These durable hand tools feature an ergonomic design that ensures a comfortable grip for extended use. Crimpers and cutters are available in various styles that can be used in specific applications.
KNIPEX® Wire Strippers

KNIPEX® Wire Strippers