Take 15% off your entire order!

Offer applied at checkout

+

KNIPEX 87 01 150 SBA 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

KNIPEX 87 01 150 SBA 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

Item #: WBB1820570

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $43.90

Clearance Price: $41.71

Save $2.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KNIPEX® 87 01 150 SBA Cobra® Pliers 6" OAL 1-1/4" Jaw Opening

Features:

  • Adjustment at the touch of a button directly on the workpiece
  • Fine adjustment for optimum adaptation to different size work pieces and a comfortable gripping position
  • Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: low wear and reliable gripping
  • Box-joint design: high stability because of double guide
  • Reliable catching of the hinge bolt: no unintentional shifting, including pinch guard which prevents operators´ fingers being pinched

Product Specifications

  • BRANDKnipex®
  • MANUFACTURERS PART NUMBER87 01 150 SBA
  • TYPETongue & Groove
  • STYLEPush Button Adjustment
  • OVERALL LENGTH INCHES6
  • WIRE CUTTERNo
  • SPRING LOADEDNo
  • HANDLE STYLEPlastic Dipped
  • COUNTRY OF ORIGINGermany
  • JAW SURFACESerrated
  • INSULATEDNo
  • OVERALL LENGTH RANGE6 to 6-15/16"
  • MAX. JAW CAPACITY RANGE1-1/8-1-1/2"
  • LENGTH MM150
  • JAW SHAPEV-Jaw
  • HANDLE TYPENon-Slip
  • HANDLE COLORRed
  • JAW CAPACITY INCHES1-1/4
  • HANDLE MATERIALPlastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

KNIPEX 87 01 125 SBA Cobra® 5" Push Button Adjustment Tongue & Groove Plier

Item #: B1820571

Not Yet Rated

Usually ships in 5 to 8 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KNIPEX 87 01 150 SBA 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

KNIPEX 87 01 150 SBA 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

Item #: WBB1820570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    KNIPEX 87 01 150 SBA 6" V-Jaw Push Button Adjustment Tongue & Groove Plier
    KNIPEX 87 01 150 SBA 6" V-Jaw Push Button Adjustment Tongue & Groove Plier
    KNIPEX 87 01 150 SBA 6" V-Jaw Push Button Adjustment Tongue & Groove Plier
    KNIPEX 87 01 150 SBA 6" V-Jaw Push Button Adjustment Tongue & Groove Plier
    KNIPEX 87 01 150 SBA 6" V-Jaw Push Button Adjustment Tongue & Groove Plier
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant