Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tongue & Groove Pliers

54 Results

Tongue & Groove Pliers

Tongue & Groove Pliers
Tongue & Groove Pliers are extremely verasatile for any industrial work. . The rubber sleeves on these pliers reduce fatigue and ensure a secure grip. For hazardous work areas, non-sparking pliers are also available. The Pre-set, spring-loaded design allows for self-adjustment to the size of the material. Tounge and Groove Pliers have smooth jaws for damage free installation of plated fittings.
CompareImageLengthHandle MaterialHandle TypeJaw ShapeBrandJaw CapacityModel #Price
Williams® Utility SuperJoint Plier with Non-Slip Handle, 10"L
10
Dipped
Non-Slip
Parallel
Williams
1-1/2 in
WBB3191427$28.95
Crescent® 12" Z2 K9™ Straight Jaw Dipped Handle Tongue & Groove Pliers
12
Rubber
Comfort Grip
Straight
Crescent
-
WBB3078574$19.50
Crescent® 8" Z2 K9™ Straight Jaw Dual Material Tongue & Groove Pliers
8
Dual Material
Comfort Grip
Straight
Crescent
-
WBB3078683$13.50
Beta 1048BM Groove Joint Pliers, Boxed Joint, 9 Positions
9-13/16
Polypropylene/Thermoplastic Rubber
Comfort Grip
Straight
Beta
1-7/8 in
WBB3793103$99.95
Williams® Utility Superjoint Plier with Safety Ring, 16"L
16
Dipped
Non-Slip
Parallel
Williams
4 in
WBB3191407$68.95
KNIPEX 87 01 400 SBA Cobra® 15-3/4" V-Jaw Tongue & Groove Plier
15-3/4 in
Plastic
Plastic Dipped
V-Jaw
Knipex
3-1/2 in
WBB1820415$109.95
C.S. Unitec EX604-12B Groove Joint Pliers, Copper Beryllium, 12"
12 in
-
-
-
C.S. Unitec
1-7/8 in
WBB2079100$419.95
C.S. Unitec EX604-14B Groove Joint Pliers, Copper Beryllium, 14"
14 in
-
-
-
C.S. Unitec
2-3/16 in
WBB2079102$545.00
Williams® Utility SuperJoint Plier with Non-Slip Handle, 12"L
12
Dipped
Non-Slip
Parallel
Williams
2-5/8 in
WBB3191406$36.95
C.S. Unitec EX604-16A Groove Joint Pliers, Aluminum Bronze, 16"
17-3/16 in
-
-
-
C.S. Unitec
3-3/16 in
WBB2079096$399.95
Showing 1-10 of 22 results

Tongue & Groove Plier Sets

Tongue & Groove Plier Sets
Tongue and Groove Plier Sets are ideal for easy tool and fastener handling in plumbing, automotive, and workshops. With various combinations, lengths, and sizes, these sets adapt to any task. Durable and dependable, Tongue and Groove Plier Sets securely grip and hold nuts, bolts, and other objects. A variety of jaw sizes are available.
V-Jaw Pliers

V-Jaw Pliers

Showing 1-10 of 18 results
Curved Jaw Pliers

Curved Jaw Pliers

Water Pump Plier

Water Pump Plier