Take 15% off your entire order!

Offer applied at checkout

Proto J6374 1" Drive 0.5% Bench Mount Transducer 100-1000 ft-lbs

Proto J6374 1" Drive 0.5% Bench Mount Transducer 100-1000 ft-lbs

Item #: WBB944661

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,645.49 up to 41% OFF

Price: $4,485.00

$747.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Proto® 1" Drive 0.5% Bench Mount Transducer 100-1000 ft-lbs

  • "Plug and play" torque transducers. Automatic set-up of transducers means user friendly operation and less down time.
  • Versatile all-in-one unit can be used as both an accurate torque wrench and as an accurate torque tool tester. No need to own separate torque testers and electronic torque wrenches.
  • First peak of torque mode allows hand calibration of click type torque wrenches.
  • Memory for traceability.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ6374
    • OPENING SIZE7/16"
    • COLOR FINISHFull Polish Chrome
    • SOCKET / WRENCH POINTS--
    • TORQUE FT/LB MIN100
    • TYPETorque Transducer
    • DRIVE SIZE INCHES1
    • OVERALL LENGTH INCHES8-1/2
    • TORQUE IN/LB MAX--
    • TORQUE IN/LB MIN--
    • IMPACT APPROVEDNo
    • OVERALL LENGTH RANGE8-1/64" to 11"
    • TORQUE FT/LB MAX1000
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories
    High Dexterity Performance Work Glove - Mechanics Plus - Large

    High Dexterity Performance Work Glove - Mechanics Plus - Large

    Item #: B542777L

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $14.75

    Popular item in this category

    Proto J6375 1" Drive 0.5% Bench Mount Transducer 200-2000 ft-lbs

    Item #: B944750

    Not Yet Rated

    Free Shipping

    Usually ships in 14 to 17 days

    $4,911.00

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J6374 1" Drive 0.5% Bench Mount Transducer 100-1000 ft-lbs

    Proto J6374 1" Drive 0.5% Bench Mount Transducer 100-1000 ft-lbs

    Item #: WBB944661

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant