Torque Testers & Gauges
Availability
Free Shipping
Brand
Type
Length
Height
Capacity
Color
Price
Capacity
50 lbs.
Capacity
100 lbFin
Related Products
The Triplett TA200 Tachometer provides fast and accurate contact and non-contact Rotational Speed (RPM), Frequency (Hz), Linear Surface Speed (meters per minute, inches per minute, feet per minute, yards per minute), Length (meters, inches, feet, and yards), and Total Revolutions (REV). Features include: wide measurement range with high resolution, laser guided non-contact measurement with 8.2ft (2500mm) maximum target distance, and a backlit 5-digit LCD display. Memory stores last 10 readings for Min/Max/AVG/Data. Includes 2 contact tips/1 wheel, 23" (58.4cm) reflective tape, 9V battery, ...
The Triplett TA150 Tachometer provides fast and accurate non-contact RPM of rotating objects and count (REV) measurements. The laser pointer beam provides accurate long distance measurements for photo tachometer measurements with a 19.7" (500mm) maximum target distance. It features a quartz crystal timebase, fast 0.5 second sampling rate (over 120RPM) and a 5-digit backlit LCD display. Built-in memory recalls Min/Max/Last Value stored. Includes 23" (58.4cm) reflective tape, 9V battery and carrying case. 1-year warranty.
Phase II AFG-0500 Analog Force Gauge - 50Lb Capacity Phase II force gauges are designed and engineered to achieve WORLD-CLASS tension/compression measurements. Heavy duty construction allows the force gauges to undergo rough handling in any environment, while providing for extremely sensitive and highly accurate readings. The Phase II force gauges include a direct dual scale reading in both lbf and kgf, eliminating the need for two separate gauges in the shop. Force gauges can be hand-held or mounted to an optional force gauge test stand. All force gauges come as a complete kit, ...
Phase 2 PHT-1800 Portable Hardness Tester State of the art, digital portable hardness tester is designed to test the hardness of large hard metal parts. Loaded with useful functions only found on high priced models the PHT-1800 portable hardness tester is clearly setting a new industry standard by being the most accurate, economically priced portable hardness tester on the market today. Fast test speeds coupled with memory and output, this unit is a hand's down winner whether you are out in the field or in the QC shop. Operation: Load the impact body Place the impact body on your test ...
Quickly measure RPM, surface speed and length with one tool. Use the contact wheel for up-close readings or laser mode for safer, non-contact measurements up to 1.6 ft (0.5 m) away.