Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silky Replacement Blade For Gomtaro, 270MM
See all 22 items in product family

Silky Replacement Blade For Gomtaro, 270MM

Item #: WBB766254

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95
Product Information
Customer Review
Product Q&A
Silky Replacement Blade For Gomtaro, 270MM

Replacement blade only for 102-27 Silky Gomtaro 270mm large tooth pruning saw

Product Specifications

    • WEIGHT LBS.1.24
    • HEIGHT MM1
    • HEIGHT INCHES0.0394
    • LENGTH MM490
    • WIDTH MM80
    • BRANDSilky
    • BLADE LENGTH INCHES10-5/8
    • BLADE LENGTH MM270
    • LENGTH INCHES19.3
    • MANUFACTURERS PART NUMBER103-27
    • WIDTH INCHES3.1
    • CONSTRUCTIONJapanese Steel
    • FOR USE WITHGomtaro

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!