Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superior Abrasives 10462 Satin Disc Wheel 1/4" Mandrel 2-3/8" Aluminum Oxide Fine - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Superior Abrasives 10462 Satin Disc Wheel 1/4" Mandrel 2-3/8" Aluminum Oxide Fine - Pkg Qty 5

Item #: WBB2265917

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $81.00 Save up to 20%
$13.00 each

Sold in packages of 5

Price: $65.00
Product Information
Customer Review
Product Q&A
Accessories
Superior Abrasives 10462 Satin Disc Wheel 1/4" Mandrel 2-3/8" Aluminum Oxide Fine

Surface Conditioning Mounted Satin Disc Wheel
  • Aluminum Oxide
  • 2-3/8" Diameter
  • 2" Height with a 1/4" Mandrel
  • Heavy Duty
  • Fine Grit


Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDSuperior Abrasives
    • ABRASIVE MATERIALAluminum Oxide
    • GRADEFine
    • DIAMETER INCHES2-3/8
    • WIDTH INCHES2
    • ATTACHMENT TYPEMandrel
    • MAXIMUM RPM12000
    • COLORMaroon
    • UPC74257710462
    • TOOL COMPATIBILITYRight Angle Grinders, Straight Die Grinders
    • PRODUCT TYPESatin Rolls, Satin Specialties, Buffing Discs, and Buffing Specialties
    • PACKAGE QUANTITY5
    • MANUFACTURERS PART NUMBER10462
    • STEM DIA. INCHES1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!