Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hedge Trimmers

8 Results
Cordless Electric Hedge Trimmers

Cordless Electric Hedge Trimmers

CompareImageBattery IncludedBattery SystemBlade LengthCharger IncludedMax Cut DiameterVoltageModel #Price
EGO™ Commercial 21" Extended Pole Hedge Trimmer Tool Only
No
-
21 in
No
1-1/8 in
56 V
WBB3214609$455.95
PRORUN® 26" Brushless Hedge Trimmer with 2.5 Ah Battery & Charger, 60V
Yes
PRORUN
24 in
Yes
1 in
60 V
WBB3192658$239.95
EGO™ Commercial 21" Short Pole Hedge Trimmer Tool Only
No
-
21 in
No
1-1/8 in
56 V
WBB3214631$390.00
EGO™ Commercial 21" Articulating Pole Hedge Trimmer Tool Only
No
-
21 in
No
1-1/8 in
56 V
WBB3214619$490.00
Makita® XHU08T 18V LXT® 30" Cordless Brushless Hedge Trimmer Kit W/Two 5.0Ah Batteries
Yes
LXT®
30 in
Yes
3/8 in
18 V
Ships Same Day
WB535962
$669.00
Skil® PWRCORE 20™ Brushed 20V 2 in 1 Shear & Shrub Kit, 2.0Ah Battery, 60W Charger
Yes
PWRCORE 20
8 in
Yes
5/16 in
20 V
Ships Same Day
WBB3214630
$99.00
Makita XHU07Z 18VLXT® 24" Cordless Hedge Trimmer (Bare Tool Only)
No
LXT®
24 in
No
3/8 in
18 V
Ships Same Day
WBB2732661
$345.95
Makita XNU01Z 18VLXT® 20" Cordless Articulating Pole Hedge Trimmer (Tool Only)
No
LXT®
20 in
No
1 in
18 V
Ships Same Day
WBB2732669
$455.95