Master Lock® Grip Tight™ Circuit Breaker Lockout, Tall and Wide Toggles, 491B

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Master Lock® Grip Tight™ Circuit Breaker Lockout, Tall and Wide Toggles, 491B

Item #: WBB730012

Sold By: globalindustrial.com

Available on or around 07/08/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $11.29 Save up to 45%
Price: $ 6.25
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® Grip Tight™ Circuit Breaker Lockout, Tall and Wide Toggles, 491B

The Mater Lock® No. 491B Grip Tight™ Circuit Breaker Lockout Device fits wide or tall breaker toggles typically found on hi-voltage/hi-amperage breakers. The innovative patented Grip Tight™ design effectively locks out circuit breakers with a simple thumb turn and then close clamping handle for a tight grip on the toggle. Device accepts all American Lock® and Master Lock® safety padlocks and most lockout hasps for full lockout. Durable construction stands up in harsh environments and compact design is easy to carry and store.

Features

  • Grip Tight™ Circuit Breaker Lockout
  • Fits wide or tall breaker toggles typically found on hi-voltage/hi-amperage breakers
  • Innovative patented Grip Tight™ design effectively locks out circuit breakers
  • Adjust to breaker with simple thumb turn and then close clamping handle for a tight grip on the toggle
  • Great strength with universal fit
  • Compact lockout device is easy to carry and easy to store
  • Accepts all American Lock® and Master Lock® safety padlock shackles and lockout hasp diameterDurable construction with powder coated steel and reinforced polymer for operation in harsh environments


Product Specifications

    • DESCRIPTIONCircuit Breaker Lockout
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER491B
    • COLORRed & Black
    • CONSTRUCTIONSteel & Plastic
    • FOR USE WITHFits Wide Or Tall Breaker Toggles
    • TYPECircuit Breaker Lockout
    • PACKAGE QUANTITY1
    • BRANDMaster Lock

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great product for our needs

Your review: I order this item for a manufacturing plant - we actually use these to lock sample parts at their assigned machine. Parts are changed out as many as 12 times a day & this little tool holds up to that use very well.

Pros: Easy to use Small & compact

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!