Carson® CP-80 MagniLamp™ Pro 2.5x LED Magnifying Lamp

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Carson® CP-80 MagniLamp™ Pro 2.5x LED Magnifying Lamp

Item #: WBB935507

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $340.00 Save up to 28%
Price: $ 244.95
Product Information
Customer Review
Product Q&A
Carson® CP-80 MagniLamp™ Pro 2.5x LED Magnifying Lamp

The MagniLamp™ Pro from the Carson Optical PRO Series is a 2.5x LED lighted, adjustable Magnifying Lamp. It contains a 5" (130mm) glass lens which allows for very high light tranmission and will provide an extremely sharp and clear image. Glass lenses are also extremely difficult to scratch and Magnify slightly more than acrylic magnifiers as a result of the material density. The MagniLamp™ Pro has a fully adjustable head that extends to 10". Use the built-in handle on the Magnifier head to rotate the lens to meet any angle to meet your viewing needs. The MagniLamp™ Pro also boasts 48 super bright, built-in LED lights. Plug the CP-80 into a standard outlet using the included AC/DC adapter. It also comes included with a protective cover to eliminate scratches and dust when not in-use. Use the MagniLamp™ Pro on your desk, table or hobby station. The MagniLamp™ Pro is an ideal tool for examining close details for hobbies and crafts.

Product Specifications

    • LENGTH INCHES15.75
    • DESCRIPTIONMagniLamp™ Pro
    • MANUFACTURERS PART NUMBERCP-80
    • WEIGHT LBS7.9
    • WIDTH INCHES9
    • HEIGHT INCHES13.5
    • MAGNIFICATION2.5X
    • LENS SIZE MM130
    • BRANDCarson Optical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!