Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson® CP-10 Desktop Fresnel Magnifier

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Carson® CP-10 Desktop Fresnel Magnifier

Item #: WBB1915769

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.00 Save up to 40%
Price: $ 145.95
Product Information
Customer Review
Product Q&A
Carson® CP-10 Desktop Fresnel Magnifier

The CP-10 Desktop Stand Fresnel Magnifier can be used as a hands free or hand held magnifier. It comes with a fully adjustable locking stand. It has a wide field of view which makes it the perfect reading aid for books, newspapers and magazines. It is also great for use at your work bench or for hobbies. It is adjustable and can tightened or loosened based on your needs.

Features:
  • Ultra high quality 2x power hand held fresnel magnifier with a 4x power spot lens
  • Compact, Lightweight and Ergonomically Designed to Fit in the Palm of your Hand
  • Made in Japan of precision optical grade acrylic
  • Included Accessories: protective sleeve to prevent from scratching, dust and debris
  • Country of Origin: Japan

Product Specifications

    • MANUFACTURERS PART NUMBERCP-10
    • WIDTH INCHES7
    • MAGNIFICATION1.5x
    • BRANDCarson Optical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!