Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Micro-Lite Sold Separately

Fowler 52-662-020 20x Pocket Scope with .002" Reticle
See all 14 items in product family

Fowler 52-662-020 20x Pocket Scope with .002" Reticle

Item #: WBB228483

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Fowler® 20x Pocket Scope with .002" Reticle

Pocket Scope:
  • Fixed focus, no moving parts-never loses focus.
  • Accurate readings without adjusting.
  • Compact in size, under 5".
  • Provides on-the-job viewing.
  • Special bevelled opening gathers and focuses light.
Micro-Lite(Sold Separately #52-662-045):
  • Invaluable for inspection and measurement of hard-to-see and reach places.

Product Specifications

    • COLOR FINISHSilver
    • SCALE RANGE0-.18"
    • DESCRIPTIONPocket Scope with .002" Reticle
    • MANUFACTURERS PART NUMBER52-662-020
    • CONSTRUCTIONAluminum
    • CASE TYPEFitted Case
    • POWER20X
    • GRADUATION.002"
    • TYPELow Power
    • MAGNIFICATION20x
    • BRANDFowler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!